Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - High Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl

Catalog No. 14000202 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-000-202 Black
14-000-201 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-000-202
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chairs are height adjustable for 42 in. work surfaces and feature clean room and electro-static dissipating components such as vinyl and self-braking casters & chrome adjustable foot ring. Ideal for static sensitive environments.

  • Adjustable from 25.75-35.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Electro-static dissipating components to ensure proper grounding
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Class 10/ISO 4 Clean Room
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type Cleanroom ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Weight (English) 36 lb.
With Tilt No
With Backrest Yes
With Casters Yes
Includes Round tube chrome foot ring with internal lock
With Armrest No
Footrest Yes
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 25.75 to 35.5 in.
Load Bearing Capacity (Metric) 136 kg
Seat Material ESD Upholstery
Seating Height High Bench Height
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Black
Adjustable Yes
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.