Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - High Bench Height with Medium Back, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Catalog No. 14001044 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Class 10 Clean Room/ESD Vinyl Chair; Color: Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-001-044 Class 10 Clean Room/ESD Vinyl Chair; Color: Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-001-044 Supplier Fisherbrand™ Supplier No. 91263MBPBC10CR100CABESD
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Class 10 Clean Room/ESD Vinyl Chair with Medium Back is height adjustable for 42 in. work surfaces and features clean room and electro-static dissipating components such as vinyl and self-braking casters, larger backs, and chrome adjustable foot rings. Ideal for static sensitive environments.

  • Medium Back
  • Adjustable from 25.75 to 35.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Electro-static dissipating components to ensure proper grounding
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Class 10/ISO 4 Clean Room
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type Cleanroom Chair
Back Style Standard
Autoclavable Not Autoclavable
With Armrest No
Weight (English) 36 lb.
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 25.75 to 35.5 in.
Adjustable Yes
Weight (Metric) 16.33 kg
Frame Material Cast-aluminum
Lift Type Pneumatic
Color Blue
With Tilt No
Diameter (English) 27 in.
Finish Chrome
Seating Height High Bench Height
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Backrest Yes
With Lumbar Support Yes
Footrest Yes
Upholstery Vinyl
Diameter (Metric) 68.58 cm
Load Bearing Capacity (English) 300 lb.
With Casters Yes
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.