Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Catalog No. 14000482 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-000-482 Black
14-000-481 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-000-482
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature clean room & electro-static dissipating components such as vinyl and self-braking casters, larger backs, & chrome adjustable foot rings. Ideal for static sensitive environments.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Electro-static dissipating components to ensure proper grounding
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Class 10/ISO 4 Clean Room
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type Cleanroom ESD Chair
Adjustable Yes
With Tilt No
Weight (English) 35 lb.
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
With Casters Yes
Footrest Yes
Seat Material ESD Upholstery
Seating Height Medium Bench Height
Footrest Size (English) 20 in.
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
With Armrest No
Includes Round tube chrome foot ring with internal lock
Color Black
Adjustable (Height) 21.5 to 29 in.
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.