Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Casters in Grade B Vinyl

Catalog No. 14359373 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Orange
Taupe
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-359-373 Blue
15-001-686 White
14-359-915 Black
15-001-699 Dove
14-359-916 Burgundy
15-001-712 Taupe
14-359-917 Dark Blue
15-001-725 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-359-373
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 31 in. work surfaces and feature clean room components and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 31 in. work surfaces and feature clean room components and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 18.5-23.75 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Tilt No
Weight (English) 31 lb.
With Backrest Yes
Footrest No
With Armrest No
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Load Bearing Capacity (English) 300 lb.
Back Style Standard
Certifications/Compliance Class 10/ISO Class 4
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Blue
Adjustable Yes
Adjustable (Height) 18.5 to 23.75 in.
Base Material Polished Cast Aluminum
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.