Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Medium Back and Casters in Grade B Vinyl

Catalog No. 14000494 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-000-494 Blue
15-001-557 White
14-000-497 Black
15-001-570 Dove
14-000-498 Burgundy
15-001-583 Taupe
14-000-499 Gray
15-001-595 Orange
14-000-500 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-000-494
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature clean room components, larger back, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned make it ideal for clean room environments.

  • Medium back
  • Adjustable from 18.5-23.75 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
With Casters Yes
With Backrest Yes
With Tilt No
Back Style Standard
Weight (English) 32 lb.
With Armrest No
Footrest No
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Certifications/Compliance Class 10/ISO Class 4
Color Blue
Adjustable (Height) 18.5 to 23.75 in.
Base Material Polished Cast Aluminum
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height Desk Height
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.