Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - High Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 15001486 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-486 Orange
14-000-487 Blue
15-001-480 White
14-000-490 Black
15-001-482 Dove
14-000-491 Burgundy
15-001-484 Taupe
14-000-492 Gray
14-000-493 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-486
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Class 10 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Medium back
  • Adjustable from 25.75-35.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Casters Yes
Adjustable Yes
With Armrest No
Footrest Yes
With Tilt No
Weight (English) 37 lb.
With Backrest Yes
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Back Style Standard
Seating Height High Bench Height
Color Orange
Adjustable (Height) 25.75 to 35.5 in.
Base Material Polished Cast Aluminum
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.