Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade A Vinyl

Catalog No. 15001489 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Borscht
Carbon
Marine Blue
Sterling
Storm
Taupe
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-489 Marine Blue
15-001-491 Taupe
15-001-493 Borscht
15-001-495 Storm
15-001-497 Carbon
15-001-499 Sterling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-001-489
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, larger back, adjustable chrome foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

  • Medium back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade A vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Seating (Class 10)
Back Style Standard
With Backrest Yes
With Lumbar Support Yes
Autoclavable Not Autoclavable
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Base Material Polished Cast Aluminum
Footrest Yes
Color Marine Blue
Weight (English) 35 lb.
With Tilt No
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
With Armrest No
With Casters Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.