Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 15001481 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-481 White
15-001-483 Dove
15-001-485 Taupe
15-001-487 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-001-481
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, larger back, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Seating (Class 10)
Autoclavable Not Autoclavable
Back Style Standard
With Backrest Yes
With Lumbar Support Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest No
Footrest Yes
Weight (English) 35 lb.
With Tilt No
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Color White
Base Material Polished Cast Aluminum
Footrest Size (English) 20 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.