Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Newport Industrial Polyurethane Clean Room Chair - Desk Height with Casters in Black Polyurethane
SCI_ED

Catalog No. S40350 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40350 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40350
Only null left
Add to Cart
Add to Cart

Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 17.75-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Footrest No
With Armrest No
With Casters Yes
With Tilt No
Weight (English) 31 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Width (English) Base 24 in.
Depth (English) 17 in.
With Backrest Yes
Width (English) 18 in.
Seating Height Desk Height
Thickness (English) Seat 1.5 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Certifications/Compliance Class 10/ISO Class 4
Adjustable (Height) 17.75 to 23 in.
Adjustable Yes (Pneumatic)
Base Material Polished Cast Aluminum
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.