Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Newport Industrial Polyurethane Clean Room Chair - High Bench Height with Chrome Foot Ring and Casters in Black Polyurethane

Catalog No. 14000511 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-000-511 Black
14-001-053 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-000-511
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Class 10 Newport Polyurethane Clean Room Chair is height adjustable for 42 in. work surfaces. Features ergonomic adjustments, clean room components, and self-braking casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned. Ideal for clean room environments.

  • Adjustable from 24.75 to 35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
With Lumbar Support No
With Backrest Yes
With Casters Yes
Footrest Yes
With Tilt No
Thickness (English) Seat 1.5 in.
Width (English) Base 24 in.
With Armrest No
Thickness (English) Back 1 in.
Warranty 15 year parts, lifetime on pneumatic lift
Width (English) Back 16.5 in.
Weight (English) 36 lb.
Footrest Size (English) 20 in.
Width (English) 18 in.
Seating Height High Bench Height
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Color Black
Adjustable (Height) 24.75 to 35 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Depth (English) 17 in.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.