Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Newport Industrial Polyurethane Clean Room Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Black Poly
SCI_ED

Catalog No. S41420 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41420 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S41420 Supplier Fisherbrand™ Supplier No. CR875BP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Newport Class 100 Clean Room Chair is height adjustable for 42 in. work surfaces and features ergonomic adjustments, clean room components, and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.75 to 35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 10/ISO 4 Clean Room

Specifications

Product Type General Seating Chair
With Armrest No
Weight (English) 35 lb.
With Tilt No
Color Blue
Seating Height High Bench Height
Load Bearing Capacity (Metric) 136 kg
With Lumbar Support No
Finish Chrome
Warranty 15 year parts, lifetime on pneumatic lift
With Backrest Yes
Footrest Yes
With Casters No
Lift Type Pneumatic
Weight (Metric) 15.86 kg
Diameter (Metric) 68.58 cm
Adjustable (Height) 24.75 to 35 in.
Diameter (English) 27 in.
Frame Material Cast-aluminum
Load Bearing Capacity (English) 300 lb.
Adjustable Yes
Material Polypropylene
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.