Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Newport Industrial Polyurethane Clean Room Chair - Medium Bench Height with Chrome Foot Ring and Casters in Black Polyurethane
SCI_ED

Catalog No. S41430 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41430 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S41430 Supplier Fisherbrand™ Supplier No. CR878BPC/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Class 10 Newport Industrial Poly Clean Room Chair is height adjustable for 36 in. work surfaces. Features ergonomic adjustments, clean room components, and self-braking casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned. Ideal for clean room environments.

  • Adjustable from 20.5 to 28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 10/ISO 4 Clean Room

Specifications

Product Type General Seating Chair
With Tilt No
With Lumbar Support No
With Backrest Yes
With Casters Yes
With Armrest No
Weight (Metric) 15.42 kg
Footrest Yes
Weight (English) 34 lb.
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Lift Type Pneumatic
Color Blue
Finish Chrome
Load Bearing Capacity (Metric) 136 kg
Frame Material Cast-aluminum
Diameter (English) 27 in.
Diameter (Metric) 68.58 cm
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.