Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Desk Height with Casters in Black Polyurethane

Catalog No. 14360599 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-599 Black
14-000-704 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-599
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support No
Autoclavable Not Autoclavable
Footrest No
With Tilt No
Adjustable (Height) 17.5 to 22.75 in.
With Armrest No
Weight (English) 31 lb.
With Backrest Yes
Seating Height Desk Height
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Color Black
Adjustable Yes
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.