Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Desk Height with Medium Back and Stationary Glides

Catalog No. 15000591 Shop All Fisherbrand Products
Change view
Click to view available options
Class 10 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-000-591 Class 10 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-591
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces & feature ergonomic adjustments & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Certifications/Compliance Class 10/ISO Class 4
Color Gray
Autoclavable Not Autoclavable
Back Style Standard
Warranty 15 year parts, lifetime on pneumatic lift
With Backrest Yes
With Casters No
Footrest No
With Tilt No
Frame Material Polished Cast Aluminum
With Armrest No
Weight (Metric) 14.52 kg
Adjustable Yes
Adjustable (Height) 17.5 to 22.75 in.
With Lumbar Support No
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Weight (English) 32 lb.
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.