Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Desk Height with Stationary Glides

Catalog No. 15000583 Shop All Fisherbrand Products
Change view
Click to view available options
Class 10 Polyurethane Clean Room Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-000-583 Class 10 Polyurethane Clean Room Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-583
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Back Style Standard
Autoclavable Not Autoclavable
Color Gray
With Lumbar Support No
Footrest No
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Casters No
With Tilt No
Weight (Metric) 14.06 kg
With Armrest No
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 31 lb.
Lift Type Pneumatic
Frame Material Polished Cast Aluminum
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Certifications/Compliance Class 10/ISO Class 4
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.