Learn More
Fisherbrand™ Class 10 Polyurethane Clean Room Chair - High Bench Height Medium Back, Chrome Foot Ring, and Stationary Glides in Polyurethane
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | No |
| With Backrest | Yes |
| With Tilt | No |
| Weight (English) | 37 lb. |
| With Casters | No |
| Footrest | Yes |
| Load Bearing Capacity (English) | 300 lb. |
| Seating Height | High Bench Height |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.