Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - High Bench Height Medium Back, Chrome Foot Ring, and Stationary Glides in Polyurethane

Catalog No. 15000607 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-607 Gray
14-000-749 Blue
14-400-356 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-607
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back height adjustable for 42 in. work surfaces and feature ergonomic adjustments, foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Seating (Class 100)
Autoclavable Not Autoclavable
Back Style Standard
Certifications/Compliance Class 10/ISO Class 4
Load Bearing Capacity (Metric) 136 kg
With Casters No
With Lumbar Support No
With Tilt No
With Backrest Yes
Footrest Yes
Weight (English) 36 lb.
Weight (Metric) 16.33 kg
Warranty 15 year parts, lifetime on pneumatic lift
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Armrest No
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Adjustable Yes
Color Gray
Adjustable (Height) 24.5 to 34.75 in.
Frame Material Polished Cast Aluminum
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.