Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Medium Bench Height with Chrome Foot Ring and Casters in Black Polyurethane

Catalog No. 14360602 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-602 Black
14-000-716 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-602
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support No
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Weight (English) 34 lb.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
With Armrest No
Adjustable Yes
Back Style Standard
Footrest Yes
With Casters Yes
With Tilt No
Certifications/Compliance Class 10/ISO Class 4
Color Black
Adjustable (Height) 20.25 to 28 in.
Base Material Polished Cast Aluminum
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.