Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Class 10 Thermal Paper

Catalog No. 18001564 Shop All Fisherbrand Products
Change view
Click to view available options
Width (Metric):
57 mm
110 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
18-001-564 110 mm
18-001-563 57 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-001-564
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for charting test measurement and production equipment in cleanroom environments, where the prevention of chemical exportation and particle contamination is critical.

  • 65ft. Rolls
  • Poly Cores

Compliance

Class 10 Certification

Specifications

Material Poly Cores
Length (English) 65 ft.
Width (Metric) 110 mm
For Use With (Application) Test Measurement
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.