Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom Class 10 Thermal Paper

Catalog No. p-7113415 Shop All Fisherbrand Products
Click to view available options
Width (Metric):
57 mm
110 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed for charting test measurement and production equipment in cleanroom environments, where the prevention of chemical exportation and particle contamination is critical.

  • 65ft. Rolls
  • Poly Cores

Compliance

Class 10 Certification

Specifications

Material Poly Cores
Length (English) 65 ft.
Width (Metric) 57 mm
For Use With (Application) Test Measurement
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.