Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Antistat Class 100 Cleanroom LDPE Bag

Catalog No. 17150292
Change view
Click to view available options
Dimensions (L x W):
5 x 3 in.
6 x 4 in.
8 x 5 in.
8 x 7 in.
12 x 9 in.
12 x 10 in.
16 x 10 in.
18 x 12 in.
20 x 16 in.
30 x 18 in.
36 x 24 in.
36 x 36 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-150-292 6 x 4 in.
17-150-293 18 x 12 in.
17-150-295 5 x 3 in.
17-150-296 8 x 5 in.
17-150-297 8 x 7 in.
17-150-298 12 x 9 in.
17-150-299 12 x 10 in.
17-151-175 16 x 10 in.
17-151-180 20 x 16 in.
17-151-182 30 x 18 in.
17-151-187 36 x 24 in.
17-151-190 36 x 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-150-292 Supplier Antistat Supplier No. 6000154
Add to Cart
Add to Cart

Class 100 Cleanroom LDPE bags made from ultra clean low-density polyethylene, produced within a Class 100 / ISO 5 cleanroom.

  • Manufactured in Class 100 cleanroom
  • Heat sealable
  • Ultra low outgassing material
  • Supplied double-bagged
  • Thickness: 4.0 mil
  • Suitable for automotive, biotechnology, electronics, medical devices, consumer goods, life science and healthcare.

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Clear
For Use With (Application) Double Bagged for Cleanroom Use
Includes Bag Only
Material LDPE
Quantity 100 Pk.
Thickness (English) 4.0 mil
Dimensions (L x W) 6 x 4 in.
Length (Metric) 152 mm
Width (Metric) 101 mm
Thickness (Metric) 101.6 μ
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.