Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CT International Class 100 ISO 5 Controlled Environment 9 in. Nitrile Glove
GREENER_CHOICE

Catalog No. 18120263
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large

NIT Series Gloves crafted for critical tasks in ISO 5, Class 100 environments. These 9 in. nitrile gloves provide a seamless blend of safety and performance, offering chemical resistance and tactile sensitivity.

Designed for optimal cleanliness, they reduce the risk of contamination and enhance user comfort during extended use. Ideal for a variety of precise applications, the NIT Series gloves are a reliable choice for maintaining strict cleanroom standards.

  • Material: 100% Nitrile
  • Compatibility: Class 100 (ISO 5) Clean Room or higher
  • Latex: No Latex Proteins
  • Color: White
  • Feel: Super Soft
  • Properties: Anti-Static
  • Surface: Textured for Critical Handling
  • Packaging: Double Bagged
  • Design: Tapered, Beaded Cuff
  • Size: 9 in. Length, Ambidextrous
  • Quality Control: Leak Tested
  • Dimensions: 9 in. (± 0.5)
  • Thickness: 4.7 mil (± 1)
  • Tensile Strength: 2030 psi / 14 mpa
  • Elongation: 500%
  • Packaging Details: Poly Bagged, 100 gloves per pack, 1000 gloves per case

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Length (English) 9 in.
Length (Metric) 22.86 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.