Learn More
CT International Class 100 ISO 5 Controlled Environment 9 in. Nitrile Glove

Description
Designed for optimal cleanliness, they reduce the risk of contamination and enhance user comfort during extended use. Ideal for a variety of precise applications, the NIT Series gloves are a reliable choice for maintaining strict cleanroom standards.
- Material: 100% Nitrile
- Compatibility: Class 100 (ISO 5) Clean Room or higher
- Latex: No Latex Proteins
- Color: White
- Feel: Super Soft
- Properties: Anti-Static
- Surface: Textured for Critical Handling
- Packaging: Double Bagged
- Design: Tapered, Beaded Cuff
- Size: 9 in. Length, Ambidextrous
- Quality Control: Leak Tested
- Dimensions: 9 in. (± 0.5)
- Thickness: 4.7 mil (± 1)
- Tensile Strength: 2030 psi / 14 mpa
- Elongation: 500%
- Packaging Details: Poly Bagged, 100 gloves per pack, 1000 gloves per case
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Hand | Ambidextrous |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.