Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Polyurethane Clean Room Chair - Desk Height with Adjustable Arms and Casters in Black Polyurethane

Catalog No. 14000800 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 17.75 to 23 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-800 Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 17.75 to 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-800 Supplier Fisherbrand™ Supplier No. CR874BPAA
Only null left
Add to Cart
Add to Cart

Class 100 Newport Industrial Polyurethane Clean Room Chair is height adjustable for 31 in. work surfaces. Features ergonomic adjustments, clean room components, arms and casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned. Ideal for clean room environments.

  • Adjustable from 17.75 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
Back Style Standard
Finish Chrome
With Tilt No
With Casters Yes
With Lumbar Support No
Footrest No
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
With Armrest Yes
Lift Type Pneumatic
Weight (English) 41 lb.
With Backrest Yes
Weight (Metric) 18.6 kg
Load Bearing Capacity (English) 300 lb.
Frame Material Cast-aluminum
Color Blue
Diameter (English) 27 in.
Adjustable (Height) 17.75 to 23 in.
Adjustable Yes
Arm Style Adjustable
Diameter (Metric) 68.58 cm
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.