Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Polyurethane Clean Room Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Black Polyurethane

Catalog No. 14000801 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 17.75 to 23 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-801 Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 17.75 to 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-000-801 Supplier Fisherbrand™ Supplier No. CR874BPAAT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Class 100 Newport Industrial Poly Clean Room Chair is height adjustable for 31 in. work surfaces. Features ergonomic adjustments, clean room components, arms and casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned. Ideal for clean room environments.

  • Adjustable from 17.75 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
Back Style Standard
Arm Style Adjustable
Footrest No
With Armrest Yes
With Tilt Yes
With Backrest Yes
Weight (Metric) 19.05 kg
With Casters Yes
With Lumbar Support No
Load Bearing Capacity (Metric) 136 kg
Weight (English) 42 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Seating Height Desk Height
Frame Material Cast-aluminum
Load Bearing Capacity (English) 300 lb.
Finish Chrome
Lift Type Pneumatic
Color Blue
Adjustable (Height) 17.75 to 23 in.
Adjustable Yes
Diameter (English) 27 in.
Diameter (Metric) 68.58 cm
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.