Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Polyurethane Clean Room Chair - High Bench Height with Adj Arms, Chrome Foot Ring, and Stationary Glides in Black Poly
SCI_ED

Catalog No. S41413 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41413 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S41413 Supplier Fisherbrand™ Supplier No. CR875BPAA/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Class 100 Newport Industrial Poly Clean Room Chair is height adjustable for 42 in. work surfaces. Features ergonomic adjustments, clean room components, arms and glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned. Ideal for clean room environments.

  • Adjustable from 24.75 to 35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO 5 Clean Room

Specifications

Product Type General Seating Chair
With Tilt No
With Armrest Yes
With Backrest Yes
With Lumbar Support No
Warranty 15 year parts, lifetime on pneumatic lift
Footrest Yes
Weight (Metric) 20.41 kg
With Casters No
Weight (English) 45 lb.
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
Adjustable (Height) 24.75 to 35 in.
Diameter (English) 27 in.
Frame Material Cast-aluminum
Adjustable Yes
Color Blue
Diameter (Metric) 68.58 cm
Finish Chrome
Arm Style Adjustable
Material Polypropylene
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.