Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Polyurethane Clean Room Chair - High Bench Height with Adj Arms, Chrome Foot Ring, and Stationary Glides in Black Poly

Numéro de catalogue. 14000804 missing translation for 'brandsLinkText'
Modifier l'affichage
Click to view available options
Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 24.75 to 35 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue.
14-000-804 Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 24.75 to 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Numéro de catalogue. 14-000-804
Get 1 Extra Fisherbrand Chair When You Buy 4
Afficher toutes les promotions
Ajouter au panier
Ajouter au panier

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Class 100 Newport Industrial Poly Clean Room Chair is height adjustable for 42 in. work surfaces. Features ergonomic adjustments, clean room components, arms and glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned. Ideal for clean room environments.

  • Adjustable from 24.75 to 35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO 5 Clean Room

Spécifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
Back Style Standard
Finish Chrome
With Lumbar Support No
With Tilt No
Weight (Metric) 20.41 kg
With Casters Yes
With Armrest Yes
With Backrest Yes
Footrest Yes
Load Bearing Capacity (English) 300 lb.
Diameter (Metric) 68.58 cm
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 45 lb.
Color Blue
Frame Material Cast-aluminum
Lift Type Pneumatic
Adjustable (Height) 24.75 to 35 in.
Arm Style Adjustable
Diameter (English) 27 in.
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Afficher plus de résultats Afficher moins de résultats
WARNING: Cancer - www.P65Warnings.ca.gov
missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.