Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Polyurethane Clean Room Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Black Poly

Catalog No. 14000810 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 24.75 to 35 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-810 Class 100 Newport Industrial Polyurethane Clean Room Chair; Adjustable Height: 24.75 to 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-810 Supplier Fisherbrand™ Supplier No. CR875BPT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Class 100 Newport Industrial Poly Clean Room Chair is height adjustable for 42 in. work surfaces. Features ergonomic adjustments, clean room components, and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned. Ideal for clean room environments.

  • Adjustable from 24.75 to 35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
Back Style Standard
With Backrest Yes
With Casters No
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Seating Height High Bench Height
Color Blue
Adjustable Yes
Finish Chrome
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 24.75 to 35 in.
Diameter (English) 27 in.
Diameter (Metric) 68.58 cm
Frame Material Cast-aluminum
Weight (Metric) 16.33 kg
With Tilt Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Lumbar Support No
With Armrest No
Footrest Yes
Weight (English) 36 lb.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.