Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Poly Clean Room Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Black Poly

Catalog No. 14360615 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-615 Black
14-000-742 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-615
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, arms, chrome foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support No
Autoclavable Not Autoclavable
Adjustable Yes
With Tilt No
Footrest Yes
Weight (English) 46 lb.
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
With Casters No
With Armrest Yes
Seating Height High Bench Height
Includes Round tube chrome foot ring with internal lock
Adjustable (Height) 24.5 to 34.75 in.
Footrest Size (English) 20 in.
Color Black
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.