Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Poly Clean Room Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Black Poly

Catalog No. 14360607 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-607 Black
14-000-718 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-607
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, chrome foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Color Black
Adjustable Yes
Certifications/Compliance Class 100/ISO Class 5
Back Style Standard
With Armrest Yes
Base Material Polished Cast Aluminum
Weight (English) 44 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Adjustable (Height) 20.25 to 28 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Tilt No
With Casters No
Footrest Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.