Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Poly Clean Room Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Black Poly

Catalog No. p-7187130 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue

Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, arms, foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support No
Autoclavable Not Autoclavable
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Footrest Size (English) 20 in.
With Armrest Yes
Back Style Standard
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Certifications/Compliance Class 100/ISO Class 5
Includes Round tube chrome foot ring with internal lock
With Tilt No
Color Blue
Base Material Polished Cast Aluminum
With Casters Yes
Footrest Yes
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Weight (English) 45 lb.
With Backrest Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.