Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Black Polyurethane

Catalog No. 14360612 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-612 Black
14-000-754 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-612
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support No
Autoclavable Not Autoclavable
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with internal lock
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Black
Adjustable (Height) 24.5 to 34.75 in.
Base Material Polished Cast Aluminum
Footrest Yes
With Tilt Yes
Certifications/Compliance Class 100/ISO Class 5
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Backrest Yes
With Casters Yes
Weight (English) 37 lb.
With Armrest No
Adjustable Yes
Back Style Standard
Seating Height High Bench Height
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.