Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Black Polyurethane

Catalog No. 14360616 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-616 Black
14-000-755 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-616
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, chrome foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Footrest Size (English) 20 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Backrest Yes
Includes Round tube chrome foot ring with internal lock
With Armrest No
Load Bearing Capacity (English) 300 lb.
With Casters No
Color Black
Load Bearing Capacity (Metric) 136 kg
Weight (English) 37 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Certifications/Compliance Class 100/ISO Class 5
Seating Height High Bench Height
Adjustable Yes
Adjustable (Height) 24.5 to 34.75 in.
Back Style Standard
Base Material Polished Cast Aluminum
Footrest Yes
With Tilt Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.