Learn More
Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Medium Back, Adjustable Arms, and Stationary Glides in Black Polyurethane
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| With Lumbar Support | No |
| Autoclavable | Not Autoclavable |
| Base Material | Polished Cast Aluminum |
| Adjustable | Yes |
| Adjustable (Height) | 20.25 to 28 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Certifications/Compliance | Class 100/ISO Class 5 |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Weight (English) | 43 lb. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.