Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Weight (English) | 36 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| Back Style | Standard |
| Includes | Round tube chrome foot ring with internal lock |
| Load Bearing Capacity (English) | 300 lb. |
| Seating Height | High Bench Height |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.