Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Large Back, Chrome Foot Ring, and Casters in Grade B Vinyl
Shop All Fisherbrand Products

Description
- Large Back
- Recommended for 32-36 in. work surfaces
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| Back Style | Standard |
| Color | Black |
| Adjustable | Yes |
| Base Material | Polished Cast Aluminum |
| With Armrest | No |
| Footrest | Yes |
| Certifications/Compliance | Class 100/ISO Class 5 |
| With Tilt | No |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.