Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Desk Height with ESD Casters in ESD Vinyl

Catalog No. 14360638 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-638 Black
14-360-637 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-638
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room and electro-static dissipating components, and self-braking casters. Properly grounded for static sensitive applications.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Casters Yes
With Backrest Yes
With Armrest No
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
Weight (English) 31 lb.
Seat Material ESD Upholstery
Load Bearing Capacity (Metric) 136 kg
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Adjustable Yes
Back Style Standard
Adjustable (Height) 19 to 24 in.
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Footrest No
With Tilt No
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.