Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl

Catalog No. 14360660 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-660 Blue
14-360-661 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-660
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, chrome adjustable foot ring, & self-braking casters. Properly grounded for static sensitive applications.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Tilt No
Color Blue
Adjustable (Height) 26.25 to 36 in.
Back Style Standard
With Armrest No
Weight (English) 36 lb.
Footrest Yes
Seating Height High Bench Height
With Backrest Yes
With Casters Yes
Seat Material ESD Upholstery
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Foot Type Electrostatic Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Adjustable Yes
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.