Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Chrome Foot Ring and ESD Stationary Glides in ESD Vinyl

Catalog No. 14360668 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-668 Blue
14-360-669 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-668
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room and electro-static dissipating components, chrome adjustable foot ring, and stationary glides. Properly grounded for static sensitive applications.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring ESD glides suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Color Blue
Certifications/Compliance Class 100/ISO Class 5
Footrest Size (English) 20 in.
Base Material Polished Cast Aluminum
Adjustable Yes
With Tilt No
Footrest Yes
Adjustable (Height) 26.25 to 36 in.
Back Style Standard
Weight (English) 36 lb.
With Casters No
Seat Material ESD Upholstery
Seating Height High Bench Height
With Armrest No
With Backrest Yes
Foot Type Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.