Learn More
Fisherbrand Class 100 Vinyl CR Chair - Med Bench Height with Med Back
Fisherbrand Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, arms, and stationary glides. Antibacterial/Antifungal Grade B vinyl is easily cleaned making ideal for clean room environments.
$949.79
Specifications
Base Style | Polished Cast Aluminum Base |
---|---|
Arm Style | 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Footrest | Yes |
Footrest Size (English) | 20 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-002-175
|
Adobe White |
Each for $949.79
|
|
15-002-176
|
Dove |
Each for $949.79
|
|
15-002-177
|
Taupe |
Each for $949.79
|
|
15-002-178
|
Orange Kist |
Each for $949.79
|
|
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
Polished Cast Aluminum Base | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
Class 100 Clean Room Seating | |
45 lb. | |
No |
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user. | |
Yes | |
Trailblazer Grade B Vinyl | |
Medium Bench Height | |
Yes | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.