Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class A, PMP Measuring Cylinder with Generous Pour Spout and Hex Base
GREENER_CHOICESCI_ED

Catalog No. S139401 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.1 mL
±0.25 mL
±0.5 mL
±1 mL
±2.5 mL
±5 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance
S139401 1000 mL 10 mL ±5 mL
S139395 10 mL 0.2 mL ±0.1 mL
S139396 25 mL 0.5 mL ±0.25 mL
S139397 50 mL 1 mL ±0.5 mL
S139398 100 mL 1 mL ±0.5 mL
S139399 250 mL 2 mL ±1 mL
S139400 500 mL 5 mL ±2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S139401 Supplier Supertek™ Supplier No. CH10819/7
Add to Cart
Add to Cart
This item is not returnable. View return policy

Highly transparent and molded in large neat and easy to read graduations are important features on these PMP Measuring Cylinders.

  • Autoclavable
  • Hexagonal base for improved stability
  • Generous pour out for smooth flow of liquid
  • Easy to read graduation of neatly printed
  • Transparent and graduated with excellent clarity
  • Printed in Blue
  • Meets accuracy requirements of class B under DIN 12681/ISO 6706

Specifications

Capacity (Metric) 1000 mL
Material PMP
Tolerance ±5 mL
Certifications/Compliance DIN 12681/ISO 6706
Class Class A
Scale Red Printed Graduations
Quantity 1 Ea.
Graduations 10 mL
Autoclavable Autoclavable
Capacity (English) 33.8 oz.
Scale Color Red
Base Type Hexagonal
Height (English) 15.96 in.
Height (Metric) 40.54 cm
Product Type Printed Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.