Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class A, Reusable - Clear Glass Measuring Cylinders with Detachable Base and Collar
GREENER_CHOICESCI_ED

Catalog No. S139260 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance Metric:
±0.05 mL
±0.1 mL
±0.25 mL
±0.5 mL
±1 mL
±2.5 mL
±5 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance Metric
S139260 50 mL 1 mL ±0.5 mL
S139257 5 mL 0.1 mL ±0.05 mL
S139258 10 mL 0.2 mL ±0.1 mL
S139259 25 mL 0.5 mL ±0.25 mL
S139261 100 mL 1 mL ±0.5 mL
S139262 250 mL 2 mL ±1 mL
S139263 500 mL 5 mL ±2.5 mL
S139264 1000 mL 10 mL ±5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S139260 Supplier Supertek™ Supplier No. 11.501.0050
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain, these Measuring Cylinders are calibrated on a state of the art fully automatic calibration machine. Printed in durable amber stain which fuses into the glass. Features a generous pour spout and a large hexagonal base for stability and safety from rolling if tipped.

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Cylinders are calibrated as per DIN ISO 4788 standard and calibrated to contain (In TC) at a +20° C reference temperature
  • Printed in durable amber stain
  • Conformity batch certificate available
  • Chemical, heat and impact resistant
  • Autoclavable
  • Easy to read

Specifications

Tolerance Metric ±0.5 mL
Height (Metric) 16.8 cm
Capacity (English) 1.7 oz.
Class A
Certifications/Compliance DIN ISO 4788
Calibration To Contain
Height (English) 6.6 in.
Scale Color Amber
Base Type Detachable Hex Base
Type Graduated Measuring Cylinder
Material Borosilicate Glass (3.3)
Capacity (Metric) 50 mL
Includes 2 Pk.
Scale Printed
Graduations 1 mL
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.