Learn More
Supertek™ Class A, Reusable - Clear Glass Measuring Cylinders with Detachable Base and Collar

Shop All Supertek Scientific Products


Description
- Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
- Cylinders are calibrated as per DIN ISO 4788 standard and calibrated to contain (In TC) at a +20° C reference temperature
- Printed in durable amber stain
- Conformity batch certificate available
- Chemical, heat and impact resistant
- Autoclavable
- Easy to read
Specifications
Specifications
| Calibration | To Contain |
| Height (Metric) | 27.5 cm |
| Height (English) | 10.8 in. |
| Capacity (English) | 8.5 oz. |
| Scale Color | Amber |
| Base Type | Detachable Hex Base |
| Certifications/Compliance | DIN ISO 4788 |
| Class | A |
| Tolerance Metric | ±1 mL |
| Type | Graduated Measuring Cylinder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.