Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class A, Reusable - Clear Glass Volumetric Flasks with Polypropylene Stoppers
GREENER_CHOICESCI_ED

Catalog No. S139363 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Closure Size:
8
9
13
16
19
22
Tolerance:
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.10 mL
±0.12 mL
±0.20 mL
±0.30 mL
No. per Pack:
2 Pk.
6 Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Tolerance No. per Pack
S139363 1000 mL 22 ±0.30 mL 2 Pk.
S139352 1 mL 8 ±0.01 mL 6 Pk.
S139353 2 mL 8 ±0.015 mL 6 Pk.
S139354 5 mL 9 ±0.05 mL 6 Pk.
S139355 10 mL 9 ±0.02 mL 6 Pk.
S139356 20 mL 9 ±0.03 mL 2 Pk.
S139357 25 mL 9 ±0.03 mL 2 Pk.
S139358 50 mL 9 ±0.05 mL 2 Pk.
S139359 100 mL 13 ±0.08 mL 2 Pk.
S139360 200 mL 16 ±0.10 mL 2 Pk.
S139361 250 mL 16 ±0.12 mL 2 Pk.
S139362 500 mL 19 ±0.20 mL 2 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. S139363 Supplier Supertek™ Supplier No. 44.402.0100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain, these Clear Glass Volumetric Flasks with Polypropylene Stoppers are calibrated at 20°C. Printed in white color.

  • Manufactured from 3.3 borosilicate glass for corrosion-free performance
  • Complies with ASTM E 288 specifications
  • Calibrated at 20°C
  • Calibrated to contain (TC IN)
  • Printed in white color
  • Batch certificate is available
  • Autoclavable

Specifications

Calibration To Contain
Capacity (English) 33.8 oz.
Certifications/Compliance ASTM E 288
Closure Material Polypropylene
Color Transparent
Diameter (English) Outer 2.4 ±0.2 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
No. per Pack 2 Pk.
Product Type Measuring Cylinders
Tolerance ±0.30 mL
Weight (English) 2.1 to 2.5 oz.
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 22
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.