Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class A, Reusable - Clear Glass Volumetric Flasks with Snap Caps
GREENER_CHOICESCI_ED

Catalog No. S139349 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Tolerance:
±0.05 mL
±0.08 mL
±0.10 mL
±0.12 mL
±0.20 mL
±0.30 mL
Catalog No. Capacity (Metric) Tolerance
S139349 500 mL ±0.20 mL
S139345 50 mL ±0.05 mL
S139346 100 mL ±0.08 mL
S139347 200 mL ±0.10 mL
S139348 250 mL ±0.12 mL
S139350 1000 mL ±0.30 mL
S139351 2000 mL ±0.30 mL
7 options
This item is not returnable. View return policy

Catalog No. S139349

Supplier: Supertek™ 44.401.0500

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain, these Clear Glass Volumetric Flasks with Snap Caps are calibrated at 20°C. Printed in white color.

  • Manufactured from 3.3 borosilicate glass for corrosion-free performance
  • Complies with ASTM E 288 specifications
  • Calibrated at 20°C
  • Calibrated to contain (TC IN)
  • Printed in white color
  • Batch certificate is available
  • Autoclavable

Specifications

Calibration To Contain
Capacity (English) 16.9 oz.
Certifications/Compliance ASTM E 288
Color Transparent
Diameter (English) Outer 3.9 ±0.2 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
No. per Pack 2 Pk.
Product Type Glass Volumetric Flasks
Tolerance ±0.20 mL
Weight (English) 6 to 6.3 oz.
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Snap Cap
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.