Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class A, Reusable - Double Metric Scale Glass Measuring Cylinders with Hex Base
GREENER_CHOICESCI_ED

Catalog No. S139368 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Tolerance Metric:
±0.1 mL
±0.17 mL
±0.25 mL
±0.5 mL
±1 mL
±2 mL
±3 mL
±6 mL
Includes:
1 Ea.
2 Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance Metric Includes
S139368 250 mL 2 mL ±1 mL 2 Pk.
S139364 10 mL 0.2 mL ±0.1 mL 2 Pk.
S139365 25 mL 0.5 mL ±0.17 mL 2 Pk.
S139366 50 mL 1 mL ±0.25 mL 2 Pk.
S139367 100 mL 1 mL ±0.5 mL 2 Pk.
S139369 500 mL 5 mL ±2 mL 2 Pk.
S139370 1000 mL 10 mL ±3 mL 1 Ea.
S139371 2000 mL 20 mL ±6 mL 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S139368 Supplier Supertek™ Supplier No. 44.504.0250
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain, these reusable Double Metric Scale Glass Measuring Cylinders with Hex Base, are calibrated at 20°C. Printed in white color.

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Complies with ASTM E 1272 specifications
  • Calibrated at 20° C
  • Calibrated to contain (TC IN)
  • With bumper guard
  • Sturdy hexagonal base prevents roll-over and ensures greater stability
  • With double metric scale printed in white color
  • Autoclavable

Specifications

Base Type Hexagonal
Scale Color White
Capacity (English) 8.5 oz.
Class A
Height (English) 13 in.
Certifications/Compliance ASTM E1272
Height (Metric) 33.2 cm
Calibration To Contain
Tolerance Metric ±1 mL
Type Graduated Measuring Cylinder
Material Borosilicate Glass (3.3)
Capacity (Metric) 250 mL
Includes 2 Pk.
Scale Double Metric Scale
Graduations 2 mL
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.