Learn More
Supertek™ Class A, Reusable - Double Metric Scale Glass Measuring Cylinders with Hex Base

Shop All Supertek Scientific Products


Description
- Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
- Complies with ASTM E 1272 specifications
- Calibrated at 20° C
- Calibrated to contain (TC IN)
- With bumper guard
- Sturdy hexagonal base prevents roll-over and ensures greater stability
- With double metric scale printed in white color
- Autoclavable
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 2000 mL |
| Includes | 1 Ea. |
| Scale | Double Metric Scale |
| Graduations | 20 mL |
| Autoclavable | Autoclavable |
| Capacity (English) | 0.5 gal. |
| Calibration | To Contain |
| Base Type | Hexagonal |
| Scale Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.