Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap
SCI_ED

Catalog No. S02289C Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02289C 100 mL
10-210-644 10 mL
10-210-645 25 mL
10-210-646 50 mL
10-210-648 250 mL
10-210-649 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S02289C Supplier Corning™ Supplier No. 5650P100
Only null left
Add to Cart
Add to Cart

Autoclaved to 121°C

Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.38 oz.
Closure Material Perfluoroalkoxy Copolymer
Color Translucent
Diameter (English) Outer 2.4 in.
Capacity (Metric) 100 mL
Material PFA
Height (English) 6.4 in.
Height (Metric) 16.5 cm
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C
Tolerance 0.1 mL
Autoclavable Autoclavable
Disposable Reusable
Bottom Shape Flat
Diameter (Metric) Outer 6.09 cm
Closure Size GL18
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.