Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps

Catalog No. 14379214 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
GL18
GL25
GL32
Tolerance:
0.08 mL
0.12 mL
0.2 mL
0.3 mL
0.5 mL
0.8 mL
No. per Pack:
3
4
5
6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Tolerance No. per Pack
14-379-214 25 mL GL18 0.08 mL -
14-379-218 50 mL GL18 0.12 mL 6
14-379-210 100 mL GL18 0.2 mL 6
14-379-212 250 mL GL25 0.3 mL 5
14-379-216 500 mL GL25 0.5 mL 4
14-379-208 1000 mL GL32 0.8 mL 3
14-379-379 10 mL GL18 0.08 mL 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-379-214 Supplier BRANDTECH™ VITLAB™ Supplier No. 671891
Add to Cart
Edge
Add to Cart

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.

  • Highly transparent PP construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 121°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated 'to contain' at 20°C
Closure Material Polypropylene
Color Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 25 mL
Material Polypropylene
Height (Metric) 115 mm
Product Type Volumetric Flask
Temperature Range (Metric) 60°C max.
Tolerance 0.08 mL
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Plain
Closure Type Screw
Surface Treatment Untreated
Volume (Metric) Working 25 mL
Closure Size GL18
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.