Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class B, Polypropylene Measuring Cylinders with Generous Pour Spout and Hex Base
GREENER_CHOICESCI_ED

Catalog No. S139388 Shop All Supertek Scientific Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.2 mL
±0.5 mL
±1 mL
±10 mL
±2 mL
±5 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Good transparency and easy to read graduations are neatly printed in blue on these Polypropylene Measuring Cylinders.

  • Made of polypropylene
  • Meets accuracy requirements of class B under DIN 12681/ISO 6706
  • Good transparency
  • Easy to read graduation printed in blue
  • Generous pour spout for smooth flow of liquid
  • Hexagonal base for improved stability
  • Autoclavable

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Tolerance ±0.2 mL
Certifications/Compliance DIN 12681/ISO 6706
Class B
Scale Blue Printed Graduations
Quantity 12 Pk.
Graduations 0.2 mL
Autoclavable Autoclavable
Capacity (English) 0.3 oz.
Scale Color Blue
Base Type Hexagonal Base
Height (English) 5.498 in.
Height (Metric) 13.965 cm
Type Printed Graduation Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.